Motion
T411-902A4

TIMKEN
T411-902A4

Tapered Roller Thrust Bearing - 4.0000 in Bore, 8.5000 in OD, 1.8125 in Width, Steel Material
Mi Item #00662662
MFR #T411-902A4
Price$11,370.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T411-902A4

Tapered Roller Thrust Bearing - 4.0000 in Bore, 8.5000 in OD, 1.8125 in Width, Steel Material
Mi Item #00662662
MFR #T411-902A4

Mfr description
T411 LRG BORE THRUST BRG 902A4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11,370.36/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Fillet Radius
    0.13 in
  • Outside Diameter  
    8.5000 in
  • Overall Width  
    1.8125 in
  • Weight
    20.09 lbs

Details

  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    56800 lbf
  • Series
    TTHD
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893868929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)