Motion
T1441
Tapered Roller Thrust Bearing - 4.4000 in Bore, 8.8000 in OD, 2.2000 in Width
MI ITEM #00662667
MFR #T1441
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Thrust Bearing - 4.4000 in Bore, 8.8000 in OD, 2.2000 in Width
MI ITEM #00662667
MFR #T1441

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T1441 BRG
  • Made in the USA

Specifications

  • Thrust Bearing Type
    Tapered Race
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Bearing Steel
  • Fillet Radius
    0.0591 in
  • Series
    T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662293100906
  • UPC_NO
    662293100906
  • Weight
    25.24 lbs
  • Harmonization Code
    8482.10.50.08
  • Radial Dynamic Load Capacity
    207948 lbf
  • Product Type
    Tapered Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text