Motion
T441-902A1

TIMKEN
T441-902A1

Tapered Roller Thrust Bearing - 4.4000 in Bore, 8.8000 in OD, 2.2000 in Width, Steel Material
Mi Item #00662669
MFR #T441-902A1
Price$11,103.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T441-902A1

Tapered Roller Thrust Bearing - 4.4000 in Bore, 8.8000 in OD, 2.2000 in Width, Steel Material
Mi Item #00662669
MFR #T441-902A1

Mfr description
T441 LRG BORE THRUST BRG 902A1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,103.05/each

Specifications

Dimensions

  • Bore Diameter  
    4.4000 in
  • Fillet Radius
    0.13 in
  • Outside Diameter  
    8.8000 in
  • Overall Width  
    2.2000 in
  • Weight
    26.29 lbs

Details

  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    60700 lbf
  • Series
    TTHD
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893939797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)