Motion
T-511

ROLLWAY
T-511

Tapered Roller Thrust Bearing - 5.0000 in Bore, 10.5000 in OD, 2.3130 in Width
MI ITEM #00662677
MFR #T-511
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-511

Tapered Roller Thrust Bearing - 5.0000 in Bore, 10.5000 in OD, 2.3130 in Width
MI ITEM #00662677
MFR #T-511

Mfr description
T-511 LRG BORE THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Fillet Radius
    0.19 in
  • Outside Diameter  
    10.5000 in
  • Overall Width  
    2.3130 in
  • Weight
    37 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machined Brass
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Radial Dynamic Load Capacity
    322500 lbf
  • Thrust Bearing Type
    Tapered Race

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)