Motion
T511-902A3

TIMKEN
T511-902A3

Tapered Roller Thrust Bearing - 127 mm Bore, 10.5000 in OD, 2.3125 in Width, Steel Material
Mi Item #00662678
MFR #T511-902A3
Price$13,931.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T511-902A3

Tapered Roller Thrust Bearing - 127 mm Bore, 10.5000 in OD, 2.3125 in Width, Steel Material
Mi Item #00662678
MFR #T511-902A3

Mfr description
T511 902A3 BRG ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13,931.58/each

Specifications

Dimensions

  • Bore Diameter  
    127 mm
  • Fillet Radius
    0.19 in
  • Outside Diameter  
    10.5000 in
  • Overall Width  
    2.3125 in
  • Weight
    40.85 lbs

Details

  • Bearing Material
    Steel
  • Operating Temperature Range
    -65 to +250 °F
  • Radial Dynamic Load Capacity
    372000 N
  • Series
    TTHD
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893939841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)