Specifications
Dimensions
- Bore Diameter6.0000 in
- Fillet Radius0.2520 in
- Outside Diameter12.5000 in
- Overall Width2.7500 in
- Weight62.8 lbs
Details
- Bearing MaterialBearing Steel
- Harmonization Code8482.10.50.08
- Manufacturer Product Page
- Manufacturer Upc Number662293105505
- Product TypeTapered Roller Thrust Bearings
- Radial Dynamic Load Capacity424889 lbf
- SeriesT
- Thrust Bearing TypeTapered Race
- UPC_NO662293105505
Help us improve this product