Motion
T-611 TAPER

ROLLWAY
T-611 TAPER

Tapered Roller Thrust Bearing - 6.0000 in Bore, 12.5000 in OD, 2.7500 in Width
Mi Item #00662694
MFR #T-611 TAPER
Price$59,073.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-611 TAPER

Tapered Roller Thrust Bearing - 6.0000 in Bore, 12.5000 in OD, 2.7500 in Width
Mi Item #00662694
MFR #T-611 TAPER

Mfr description
T-611 TAPER LARGE BORE TAPER THRUSTBRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59,073.08/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Fillet Radius
    0.25 in
  • Outside Diameter  
    12.5000 in
  • Overall Width  
    2.7500 in
  • Weight
    66 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machined Brass
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Tapered Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    455125 lbf
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    637410034211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)