Motion
T611-902A1

TIMKEN
T611-902A1

Tapered Roller Thrust Bearing - 6.0000 in Bore, 12.5000 in OD, 2.7500 in Width, Steel Material
Mi Item #00662695
MFR #T611-902A1
Price$17,694.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T611-902A1

Tapered Roller Thrust Bearing - 6.0000 in Bore, 12.5000 in OD, 2.7500 in Width, Steel Material
Mi Item #00662695
MFR #T611-902A1

Mfr description
T611 LRG BORE THRUST BRG 902A1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,694.54/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Fillet Radius
    1/4 in
  • Outside Diameter  
    12.5000 in
  • Overall Width  
    2.7500 in
  • Weight
    65.71 lbs

Details

  • Bearing Material
    Steel
  • Operating Temperature Range
    -65 to +250 °F
  • Radial Dynamic Load Capacity
    526000 N
  • Series
    TTHD
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893868936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)