Motion
T1651
Tapered Roller Thrust Bearing - 6.5000 in Bore, 12.2500 in OD, 3.5000 in Width
MI ITEM #00662705
MFR #T1651
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Thrust Bearing - 6.5000 in Bore, 12.2500 in OD, 3.5000 in Width
MI ITEM #00662705
MFR #T1651

Mfr description
T1651 BRG
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6.5000 in
  • Fillet Radius
    0.2520 in
  • Outside Diameter  
    12.2500 in
  • Overall Width  
    3.5000 in
  • Weight
    69.1 lbs

Details

  • Bearing Material
    Bearing Steel
  • Harmonization Code
    8482.10.50.08
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662293172156
  • Product Type
    Tapered Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    374981 lbf
  • Series
    T
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    662293172156

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)