Timken T651-902A1
Timken
T651-902A1
Tapered Roller Thrust Bearing - 6-1/2 in Bore, 12-1/4 in OD, 3-1/2 in Width
MI ITEM #00662707
MFR #T651-902A1
List Price
$20,406.27
/each
List Price
$20,406.27
/each
Timken
T651-902A1
Tapered Roller Thrust Bearing - 6-1/2 in Bore, 12-1/4 in OD, 3-1/2 in Width
MI ITEM #00662707
MFR #T651-902A1
Timken T651-902A1
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Timken
T651-902A1

Tapered Roller Thrust Bearing - 6-1/2 in Bore, 12-1/4 in OD, 3-1/2 in Width
MI ITEM #00662707
MFR #T651-902A1

Availability:
Factory Order
List Price
$20,406.27
/each
List Price
$20,406.27
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
T651 LRG BORE THRUST BRG 902A1

Specifications

Bearing Material
Steel
Bore Diameter
6.5000 in - 6-1/2 in
Fillet Radius
1/4 in
Outside Diameter
12.2500 in - 12-1/4 in
Overall Width
3.5000 in - 3-1/2 in
Thrust Bearing Type
Tapered Race
Product Type
Tapered Roller Thrust Bearings

Compliance & Safety Data

Click on an icon to learn more