Motion
T1661
Tapered Roller Thrust Bearing - 6.6250 in Bore, 12.0000 in OD, 2.7500 in Width
MI ITEM #00662711
MFR #T1661
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Thrust Bearing - 6.6250 in Bore, 12.0000 in OD, 2.7500 in Width
MI ITEM #00662711
MFR #T1661

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T1661 BRG
  • Made in the USA

Specifications

  • Thrust Bearing Type
    Tapered Race
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Bearing Steel
  • Fillet Radius
    0.2520 in
  • Series
    T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662293129006
  • UPC_NO
    662293129006
  • Weight
    53 lbs
  • Harmonization Code
    8482.10.50.08
  • Radial Dynamic Load Capacity
    334965 lbf
  • Product Type
    Tapered Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text