Motion
T-691

ROLLWAY
T-691

Tapered Roller Thrust Bearing - 6.8750 in Bore, 14.1250 in OD, 3.2500 in Width
Mi Item #00662719
MFR #T-691
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-691

Tapered Roller Thrust Bearing - 6.8750 in Bore, 14.1250 in OD, 3.2500 in Width
Mi Item #00662719
MFR #T-691

Mfr description
T-691 LRG BORE THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6.8750 in
  • Fillet Radius
    0.25 in
  • Outside Diameter  
    14.1250 in
  • Overall Width  
    3.2500 in
  • Weight
    93 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machined Brass
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Radial Dynamic Load Capacity
    539980 lbf
  • Thrust Bearing Type
    Tapered Race
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)