Motion
T691-902A1

TIMKEN
T691-902A1

Tapered Roller Thrust Bearing - 6.8750 in Bore, 14.1250 in OD, 3.2500 in Width, Steel Material
MI ITEM #00662720
MFR #T691-902A1
Price$23,963.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T691-902A1

Tapered Roller Thrust Bearing - 6.8750 in Bore, 14.1250 in OD, 3.2500 in Width, Steel Material
MI ITEM #00662720
MFR #T691-902A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23,963.16/each

Specifications

Dimensions

  • Bore Diameter  
    6.8750 in
  • Fillet Radius
    1/4 in
  • Outside Diameter  
    14.1250 in
  • Overall Width  
    3.2500 in
  • Weight
    99.78 lbs

Details

  • Bearing Material
    Steel
  • Operating Temperature Range
    -65 to +250 °F
  • Radial Dynamic Load Capacity
    620000 N
  • Series
    TTHD
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893868943

Overview

Mfr description
T691 LRG BORE THRUST BRG 902A1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text