Overview
Mfr description
T1711 BRG
- Made in the USA
Specifications
- Thrust Bearing TypeTapered Race
- Bore Diameter
- Outside Diameter
- Overall Width
- Bearing MaterialBearing Steel
- Fillet Radius0.3110 in
- SeriesT
- Manufacturer Product Page
- Manufacturer Upc Number662293162294
- UPC_NO662293162294
- Weight101.6 lbs
- Harmonization Code8482.10.50.08
- Radial Dynamic Load Capacity539991 lbf
- Product TypeTapered Roller Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data