Motion
T-711

ROLLWAY
T-711

Tapered Roller Thrust Bearing - 7.0000 in Bore, 14.5000 in OD, 3.2500 in Width
Mi Item #00662727
MFR #T-711
Price$89,529.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-711

Tapered Roller Thrust Bearing - 7.0000 in Bore, 14.5000 in OD, 3.2500 in Width
Mi Item #00662727
MFR #T-711

Mfr description
T-711 LRG BORE THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89,529.45/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Fillet Radius
    0.31 in
  • Outside Diameter  
    14.5000 in
  • Overall Width  
    3.2500 in
  • Weight
    109 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machined Brass
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Tapered Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    601700 lbf
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    637410034242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)