Motion
T-811

ROLLWAY
T-811

Tapered Roller Thrust Bearing - 8.0000 in Bore, 16.5000 in OD, 3.6250 in Width
Mi Item #00662742
MFR #T-811
Price$87,715.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-811

Tapered Roller Thrust Bearing - 8.0000 in Bore, 16.5000 in OD, 3.6250 in Width
Mi Item #00662742
MFR #T-811

Mfr description
T-811 LRG BORE THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87,715.19/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Fillet Radius
    0.38 in
  • Outside Diameter  
    16.5000 in
  • Overall Width  
    3.6250 in
  • Weight
    132 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machined Brass
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Tapered Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    752120 lbf
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    637410034266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)