Motion
T811-902A1

TIMKEN
T811-902A1

Tapered Roller Thrust Bearing - 8.0000 in Bore, 16.5000 in OD, 3.6250 in Width, Chrome Steel Material
Mi Item #00662743
MFR #T811-902A1
Price$35,348.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T811-902A1

Tapered Roller Thrust Bearing - 8.0000 in Bore, 16.5000 in OD, 3.6250 in Width, Chrome Steel Material
Mi Item #00662743
MFR #T811-902A1

Mfr description
T811 LRG BR THRUST 902A1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35,348.43/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Fillet Radius
    0.38 in
  • Outside Diameter  
    16.5000 in
  • Overall Width  
    3.6250 in
  • Weight
    152.74 lbs

Details

  • Bearing Material
    Chrome Steel
  • Operating Temperature Range
    -65 to +250 °F
  • Radial Dynamic Load Capacity
    195000 lbf
  • Series
    TTHD
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893868950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)