Motion
T-911

ROLLWAY
T-911

Tapered Roller Thrust Bearing - 9.0000 in Bore, 19.0000 in OD, 4.1250 in Width
MI ITEM #00662759
MFR #T-911
Price$96,873.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-911

Tapered Roller Thrust Bearing - 9.0000 in Bore, 19.0000 in OD, 4.1250 in Width
MI ITEM #00662759
MFR #T-911

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96,873.39/each

Specifications

Dimensions

  • Bore Diameter  
    9.0000 in
  • Fillet Radius
    0.44 in
  • Outside Diameter  
    19.0000 in
  • Overall Width  
    4.1250 in
  • Weight
    237 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machined Brass
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Tapered Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    991250 lbf
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    637410034280

Overview

Mfr description
T-911 LRG BORE THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text