Motion
T911-902A2

TIMKEN
T911-902A2

Tapered Roller Thrust Bearing - 9.0000 in Bore, 19.0000 in OD, 4.1250 in Width, Steel Material
Mi Item #00662760
MFR #T911-902A2
Price$42,700.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T911-902A2

Tapered Roller Thrust Bearing - 9.0000 in Bore, 19.0000 in OD, 4.1250 in Width, Steel Material
Mi Item #00662760
MFR #T911-902A2

Mfr description
T911 LRG BORE THRUST 902A2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42,700.59/each

Specifications

Dimensions

  • Bore Diameter  
    9.0000 in
  • Fillet Radius
    0.44 in
  • Outside Diameter  
    19.0000 in
  • Overall Width  
    4.1250 in
  • Weight
    230.56 lbs

Details

  • Bearing Material
    Steel
  • Operating Temperature Range
    -65 to +250 °F
  • Radial Dynamic Load Capacity
    1140000 N
  • Series
    TTHD
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    053893868967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)