Motion
T1921
Tapered Roller Thrust Bearing - 9.2500 in Bore, 21.5000 in OD, 5.0000 in Width
Mi Item #00662778
MFR #T1921
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Thrust Bearing - 9.2500 in Bore, 21.5000 in OD, 5.0000 in Width
Mi Item #00662778
MFR #T1921

Mfr description
T1921 BRG
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    9.2500 in
  • Fillet Radius
    0.6220 in
  • Outside Diameter  
    21.5000 in
  • Overall Width  
    5.0000 in
  • Weight
    437.2 lbs

Details

  • Bearing Material
    Bearing Steel
  • Harmonization Code
    8482.10.50.08
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662293085135
  • Product Type
    Tapered Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1369986 lbf
  • Series
    T
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    662293085135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)