Motion
T-921

ROLLWAY
T-921

Tapered Roller Thrust Bearing - 9.2500 in Bore, 21.5000 in OD, 5.0000 in Width
Mi Item #00662780
MFR #T-921
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-921

Tapered Roller Thrust Bearing - 9.2500 in Bore, 21.5000 in OD, 5.0000 in Width
Mi Item #00662780
MFR #T-921

Mfr description
T-921 LRG BORE THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    9.2500 in
  • Fillet Radius
    0.44 in
  • Outside Diameter  
    21.5000 in
  • Overall Width  
    5.0000 in
  • Weight
    351 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machined Brass
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Radial Dynamic Load Capacity
    1361600 lbf
  • Thrust Bearing Type
    Tapered Race
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)