Motion
T-1120

ROLLWAY
T-1120

Tapered Roller Thrust Bearing - 11.0000 in Bore, 23.7500 in OD, 5.3750 in Width
MI ITEM #00662803
MFR #T-1120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-1120

Tapered Roller Thrust Bearing - 11.0000 in Bore, 23.7500 in OD, 5.3750 in Width
MI ITEM #00662803
MFR #T-1120

Mfr description
T-1120 LRG BORE THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    11.0000 in
  • Fillet Radius
    0.44 in
  • Outside Diameter  
    23.7500 in
  • Overall Width  
    5.3750 in
  • Weight
    490 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machined Brass
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Radial Dynamic Load Capacity
    1573660 lbf
  • Thrust Bearing Type
    Tapered Race

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)