Motion
8578-20000

TIMKEN
8578-20000

Tapered Roller Bearing Cone - 9.5000 in Bore, 2.0625 in Width, Chrome Steel Material
Mi Item #00662872
MFR #8578-20000
Price$3,109.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
8578-20000

Tapered Roller Bearing Cone - 9.5000 in Bore, 2.0625 in Width, Chrome Steel Material
Mi Item #00662872
MFR #8578-20000

Mfr description
8578 LRG BORE CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,109.83/each

Specifications

Dimensions

  • Bore Diameter  
    9.5000 in
  • Cone Width  
    2.0625 in
  • Inner Ring Width
    2-1/16 in
  • Weight
    16.8 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    8520, 8520B
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893154176
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    8500
  • UPC_NO
    053893154176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)