Motion
T14520-902A1

TIMKEN
T14520-902A1

Thrust Bearing - 14.5000 in Bore, 23.7500 in OD, 4-3/4 in Width
MI ITEM #00662903
MFR #T14520-902A1
List Price$128,327.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T14520-902A1

Thrust Bearing - 14.5000 in Bore, 23.7500 in OD, 4-3/4 in Width
MI ITEM #00662903
MFR #T14520-902A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128,327.07/each for your price

Overview

Mfr description
T14520-902A1 LRG BORE THRUST BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    319000 lbf
  • Static Load Capacity
    4060000 lbf
  • Fillet Radius
    9.70 mm
  • Manufacturer Product Page
  • Weight
    104.7 lbs
  • Product Type
    Tapered Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text