Motion
80385-90014

TIMKEN
80385-90014

Tapered Roller Bearing Full Assembly - 17.0000 in Bore, 21.0000 in OD, 1.8125 in Cone Width, 1.3750 in Cup Width
Mi Item #00662952
MFR #80385-90014
Price$13,528.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
80385-90014

Tapered Roller Bearing Full Assembly - 17.0000 in Bore, 21.0000 in OD, 1.8125 in Cone Width, 1.3750 in Cup Width
Mi Item #00662952
MFR #80385-90014

Mfr description
80385/80325 9-14 LRG BORE SET
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high-performance Timken® tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,528.01/each

Specifications

Dimensions

  • Bore Diameter  
    17.0000 in
  • Outside Diameter
    21.0000 in
  • Overall Width
    1.8125 in
  • Weight
    45.95 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    80385/80325 9-14 LRG BORE SET
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893407098
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    80300
  • UPC_NO
    053893407098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)