Motion
87112D-20081

TIMKEN
87112D-20081

Tapered Roller Bearing Cup - Double Cup, 11.1250 in OD, 3.1250 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00662993
MFR #87112D-20081
Price$2,222.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
87112D-20081

Tapered Roller Bearing Cup - Double Cup, 11.1250 in OD, 3.1250 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00662993
MFR #87112D-20081

Mfr description
87112D LRG BORE CUP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,222.86/each

Specifications

Dimensions

  • Cup Width  
    3.1250 in
  • Outside Diameter  
    11.1250 in
  • Weight
    15.78 lbs

Details

  • Compatible Cone
    NA87700, NA87700SW
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893425979
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Double Cup
  • UPC_NO
    053893425979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)