Timken 125145B-40024
Timken
125145B-40024
Tapered Roller Bearing Cup - Single Cup, 14.5000 in OD, 1.5000 in Width, Steel
MI ITEM #00663071
MFR #125145B-40024
Quote Required
This product requires a Quote Request
Timken
125145B-40024
Tapered Roller Bearing Cup - Single Cup, 14.5000 in OD, 1.5000 in Width, Steel
MI ITEM #00663071
MFR #125145B-40024
Timken 125145B-40024
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Timken
125145B-40024

Tapered Roller Bearing Cup - Single Cup, 14.5000 in OD, 1.5000 in Width, Steel
MI ITEM #00663071
MFR #125145B-40024

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
125145B LRG BORE CUP

Specifications

ABMA Precision Rating
Standard Precision
Cup Width
1.5000 in, 1.5000 in
Manufacturer UPC Number
053893481135
Material
Steel
Outside Diameter
14.5000 in - 14-1/2 in
Overall Width
1.5000 in - 1-1/2 in
Single or Double Cup
Single Cup, Single Cup
Weight
20.26 lbs
Product Type
Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon to learn more