Motion
EE134102-20000

TIMKEN
EE134102-20000

Tapered Roller Bearing Cone - 10.2500 in ID, 2.3125 in Cone Width, Chrome Steel Material
MI ITEM #00663170
MFR #EE134102-20000
Your Price$4,111.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE134102-20000

Tapered Roller Bearing Cone - 10.2500 in ID, 2.3125 in Cone Width, Chrome Steel Material
MI ITEM #00663170
MFR #EE134102-20000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,111.39/each(List $5,139.23)

Overview

Mfr description
EE134102 LRG BORE CONE

Specifications

  • Bore Diameter
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    2-5/16 in
  • Operating Temperature Range
    -65 to +250 °F
  • Finish Coating
    Uncoated
  • Series
    134000
  • Compatible Cup
    134143, 134145
  • Manufacturer Upc Number
    053893496801
  • UPC_NO
    053893496801
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Weight
    26.57 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text