Timken 161900-20000
Timken
161900-20000
Tapered Roller Bearing Cup - Single Cup, 19.0000 in OD, 1.5000 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM #00663214
MFR #161900-20000
List Price
$4,967.03
/each
List Price
$4,967.03
/each
Timken
161900-20000
Tapered Roller Bearing Cup - Single Cup, 19.0000 in OD, 1.5000 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM #00663214
MFR #161900-20000
Timken 161900-20000
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Timken
161900-20000

Tapered Roller Bearing Cup - Single Cup, 19.0000 in OD, 1.5000 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM #00663214
MFR #161900-20000

Availability:
Factory Order
List Price
$4,967.03
/each
List Price
$4,967.03
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
161900 LRG BORE CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Both rings should be replaced at the same time to maximize reliability and life

Specifications

ABMA Precision Rating
Class 2
Compatible Cone
EE161363, EE161400, EE161300, EE161394
Cup Width
1.5000 in, 1.5000 in
Finish/Coating
Uncoated
Flange Type
Non-Flanged Cup, Non-Flanged Cup
Lubrication Hole Type
No Hole
Manufacturer UPC Number
053893504650
Material
Chrome Steel
Outside Diameter
19.0000 in - 19 in
Overall Width
1.5000 in - 1-1/2 in
Single or Double Cup
Single Cup, Single Cup
Weight
20 lbs
Product Type
Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon to learn more