Motion
EE170975-40000

TIMKEN
EE170975-40000

Tapered Roller Bearing Cone - 9.7500 in Bore, 2.0000 in Width, Chrome Steel Material
Mi Item #00663233
MFR #EE170975-40000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE170975-40000

Tapered Roller Bearing Cone - 9.7500 in Bore, 2.0000 in Width, Chrome Steel Material
Mi Item #00663233
MFR #EE170975-40000

Mfr description
EE170975 LRG BORE CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    9.7500 in
  • Cone Width  
    2.0000 in
  • Inner Ring Width
    2 in
  • Weight
    23.95 lbs

Details

  • Abma Precision Rating
    Class 4
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    171400, 171436, 171450
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893505923
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    170000
  • UPC_NO
    053893505923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)