Motion
EE219068-20000

TIMKEN
EE219068-20000

Tapered Roller Bearing Cone - 6.8750 in Bore, 3.2500 in Cone Width, Chrome Steel Material
Mi Item #00663281
MFR #EE219068-20000
Price$4,830.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE219068-20000

Tapered Roller Bearing Cone - 6.8750 in Bore, 3.2500 in Cone Width, Chrome Steel Material
Mi Item #00663281
MFR #EE219068-20000

Mfr description
EE219068 LRG BORE CONE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,830.60/each

Specifications

Dimensions

  • Bore Diameter  
    6.8750 in
  • Cone Width  
    3.2500 in
  • Inner Ring Width
    3-1/4 in
  • Weight
    35.75 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    219117, 219122
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893513270
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    219000
  • UPC_NO
    053893513270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)