Motion
231975-20000

TIMKEN
231975-20000

Tapered Roller Bearing Cup - Single Cup, 19.7500 in OD, 2.0000 in Width
Mi Item #00663331
MFR #231975-20000
Price$6,431.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
231975-20000

Tapered Roller Bearing Cup - Single Cup, 19.7500 in OD, 2.0000 in Width
Mi Item #00663331
MFR #231975-20000

Mfr description
231975 LRG BORE CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,431.52/each

Specifications

Dimensions

  • Cup Width  
    2.0000 in
  • Outside Diameter  
    19.7500 in
  • Weight
    21.99 lbs

Details

  • Abma Precision Rating
    Class 2
  • Manufacturer Upc Number
    053893528670
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    053893528670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)