Motion
H234649TD-40000

TIMKEN
H234649TD-40000

Tapered Roller Bearing Double Cone - 6.5000 in Bore, 5.7500 in Width, Steel Material
Mi Item #00663379
MFR #H234649TD-40000
Price$10,377.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H234649TD-40000

Tapered Roller Bearing Double Cone - 6.5000 in Bore, 5.7500 in Width, Steel Material
Mi Item #00663379
MFR #H234649TD-40000

Mfr description
H234649TD LRG BORE CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,377.75/each

Specifications

Dimensions

  • Bore Diameter  
    6.5000 in
  • Cone Width  
    5.7500 in
  • Inner Ring Width
    5-3/4 in
  • Weight
    53.67 lbs

Details

  • Abma Precision Rating
    Class 4
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893532332
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    H234600
  • UPC_NO
    053893532332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)