Motion
M244249-2

TIMKEN
M244249-2

Tapered Roller Bearing Cone - 8.6875 in ID, 61.912 mm Cone Width, Chrome Steel Material
Mi Item #00663500
MFR #M244249-2
Price$3,113.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
M244249-2

Tapered Roller Bearing Cone - 8.6875 in ID, 61.912 mm Cone Width, Chrome Steel Material
Mi Item #00663500
MFR #M244249-2

Mfr description
M244249 LRG BORE CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,113.06/each

Specifications

Dimensions

  • Bore Diameter  
    8.6875 in
  • Cone Width  
    2.4375 in
  • Inner Ring Width
    61.912 mm
  • Weight
    23.05 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    M244210, M244210B
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893547565
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    M
  • UPC_NO
    053893547565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)