Motion
H247549XB-2

TIMKEN
H247549XB-2

Tapered Roller Bearing Cone - 9.2500 in ID, 4.4375 in Cone Width, Chrome Steel Material
MI ITEM #00663536
MFR #H247549XB-2
Your Price$882.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H247549XB-2

Tapered Roller Bearing Cone - 9.2500 in ID, 4.4375 in Cone Width, Chrome Steel Material
MI ITEM #00663536
MFR #H247549XB-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$882.97/each(List $1,059.57)

Overview

Mfr description
H247549 XB SPACER

Specifications

  • Bore Diameter
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    4-7/16 in
  • Operating Temperature Range
    -65 to +250 °F
  • Finish Coating
    Uncoated
  • Series
    H247500
  • Compatible Cup
    H247510, H247510CD
  • Manufacturer Upc Number
    053893551319
  • UPC_NO
    053893551319
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Weight
    2.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text