1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Timken
M249748D-20000
Tapered Roller Bearing Cone - 10.0000 in ID, 2.6250 in Cone Width, Steel Material
MI ITEM #
00663570
MFR #
M249748D-20000
List Price
$10,472.59
/each
Qty
List Price
$10,472.59
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Roller Bearings
Taper Roller Bearings
Timken M249748D-20000
Timken
M249748D-20000
Tapered Roller Bearing Cone - 10.0000 in ID, 2.6250 in Cone Width, Steel Material
MI ITEM #
00663570
MFR #
M249748D-20000
CAD
Slide 1 of 2
Slide 2 of 2
CAD
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timken
M249748D-20000
Tapered Roller Bearing Cone - 10.0000 in ID, 2.6250 in Cone Width, Steel Material
MI ITEM #
00663570
MFR #
M249748D-20000
Availability:
Factory Order
List Price
$10,472.59
/each
Sign in
for your price
Qty
List Price
$10,472.59
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
M249748D LRG BORE CONE
Specifications
ABMA Precision Rating
Standard Precision
Bearing Material
Steel, Steel
Bore Diameter
10.0000 in - 10 in
Cage Material
Steel
Cone Width
2.6250 in, 2.6250 in
Finish/Coating
Uncoated
Manufacturer UPC Number
053893553740
Overall Width
2.6250 in - 2-5/8 in
Weight
61.99 lbs
Product Type
Tapered Roller Bearing Cones
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Timken: Bearing Life Quadruples in Bend Pulley Conveyor Application
Timken: Bearing Life Quadruples in Bend Pulley Conveyor Application
Timken Type E Housed Units Buckle Down on Bearing Failure
Timken Type E Housed Units Buckle Down on Bearing Failure
Timken Smashes Downtime and Costs for Aggregate and Concrete Company
Timken Smashes Downtime and Costs for Aggregate and Concrete Company
Timken Helps Boost Productivity, Reduce Maintenance with Split CRB
Timken Helps Boost Productivity, Reduce Maintenance with Split CRB
MORE RESOURCES
Timken Engineered Bearings: Small Change, Big Results
Timken Engineered Bearings: Small Change, Big Results
Timken Early Bearing Failure Eliminated with Timken Solution
Timken Early Bearing Failure Eliminated with Timken Solution
See all resources