Motion
HM252348-20000

TIMKEN
HM252348-20000

Tapered Roller Bearing Cone - 10.2500 in ID, 3.1406 in Cone Width, Chrome Steel Material
MI ITEM #00663620
MFR #HM252348-20000
Price$6,280.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM252348-20000

Tapered Roller Bearing Cone - 10.2500 in ID, 3.1406 in Cone Width, Chrome Steel Material
MI ITEM #00663620
MFR #HM252348-20000

Mfr description
HM252348 LRG BORE CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,280.54/each

Specifications

Dimensions

  • Bore Diameter  
    10.2500 in
  • Cone Width  
    3.1406 in
  • Inner Ring Width
    3.1406 in
  • Weight
    63.16 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    HM252310, HM252315
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893557021
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    HM252300
  • UPC_NO
    053893557021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)