Motion
M270749-90047

TIMKEN
M270749-90047

Tapered Roller Bearing Assembly - 17.6250 in Bore, 25.0000 in OD, 4.7500 in Cone Width, 3.7500 in Cup Width, Class 2 Precision Rating
MI ITEM #00663816
MFR #M270749-90047
Price$41,232.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
M270749-90047

Tapered Roller Bearing Assembly - 17.6250 in Bore, 25.0000 in OD, 4.7500 in Cone Width, 3.7500 in Cup Width, Class 2 Precision Rating
MI ITEM #00663816
MFR #M270749-90047

Mfr description
M270749 9-47 LRG BORE SET
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high-performance Timken® tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41,232.24/each

Specifications

Dimensions

  • Bore Diameter  
    17.6250 in
  • Outside Diameter
    25.0000 in
  • Overall Width
    4.7500 in
  • Weight
    125.72 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    M270749
  • Description
    M270749 9-47 LRG BORE SET
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893574417
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    M270700
  • UPC_NO
    053893574417

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)