Motion
L357010CD-20001

TIMKEN
L357010CD-20001

Tapered Roller Bearing Cup - Double Cup, 15.5000 in OD, 3.2500 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00664157
MFR #L357010CD-20001
Price$4,516.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L357010CD-20001

Tapered Roller Bearing Cup - Double Cup, 15.5000 in OD, 3.2500 in Width, Chrome Steel, Non-Flanged Cup
Mi Item #00664157
MFR #L357010CD-20001

Mfr description
L357010CD LRG BORE CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,516.19/each

Specifications

Dimensions

  • Cup Width  
    3.2500 in
  • Outside Diameter  
    15.5000 in
  • Weight
    20.79 lbs

Details

  • Compatible Cone
    L357049, L357049NW
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    053893603919
  • Material
    Chrome Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    L
  • Single Or Double Cup
    Double Cup
  • UPC_NO
    053893603919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)