Motion
LM361610-20000

TIMKEN
LM361610-20000

Tapered Roller Bearing Cup - Single Cup, 17.7500 in OD, 2.0625 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM #00664167
MFR #LM361610-20000
Your Price$4,722.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM361610-20000

Tapered Roller Bearing Cup - Single Cup, 17.7500 in OD, 2.0625 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM #00664167
MFR #LM361610-20000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,722.48/each(List $5,903.10)

Overview

Mfr description
LM361610 LRG BORE CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Both rings should be replaced at the same time to maximize reliability and life

Specifications

  • Single Or Double Cup
    Single Cup
  • Flange Type
    Non-Flanged Cup
  • Outside Diameter
  • Cup Width
  • Compatible Cone
    LM361649, LM361649A
  • Material
    Chrome Steel
  • Series
    LM
  • Abma Precision Rating
    Class 2
  • Lubrication Hole Type
    No Hole
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893604961
  • UPC_NO
    053893604961
  • Weight
    18.21 lbs
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text