Motion
LM361649-20000

TIMKEN
LM361649-20000

Tapered Roller Bearing Cone - 13.5000 in ID, 2.6250 in Cone Width, Chrome Steel Material
MI ITEM #00664169
MFR #LM361649-20000
List Price$13,163.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM361649-20000

Tapered Roller Bearing Cone - 13.5000 in ID, 2.6250 in Cone Width, Chrome Steel Material
MI ITEM #00664169
MFR #LM361649-20000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,163.79/each for your price

Overview

Mfr description
LM361649 LRG BORE CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Both rings should be replaced at the same time to maximize reliability and life

Specifications

  • Bore Diameter
  • Bearing Material
    Chrome Steel
  • Abma Precision Rating
    Class 2
  • Cage Material
    Steel
  • Inner Ring Width
    2-5/8 in
  • Operating Temperature Range
    -65 to +250 °F
  • Finish Coating
    Uncoated
  • Series
    LM361600
  • Compatible Cup
    LM361610
  • Manufacturer Upc Number
    053893605029
  • UPC_NO
    053893605029
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Weight
    39.79 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text