Motion
EE435102-20000

TIMKEN
EE435102-20000

Tapered Roller Bearing Cone - 10.2500 in ID, 3.3125 in Cone Width, Chrome Steel Material
MI ITEM #00664256
MFR #EE435102-20000
Price$8,846.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE435102-20000

Tapered Roller Bearing Cone - 10.2500 in ID, 3.3125 in Cone Width, Chrome Steel Material
MI ITEM #00664256
MFR #EE435102-20000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,846.06/each

Specifications

Dimensions

  • Bore Diameter  
    10.2500 in
  • Cone Width  
    3.3125 in
  • Inner Ring Width
    3-5/16 in
  • Weight
    59.61 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    435165, 435165CD, 435165D
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893617435
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    435000
  • UPC_NO
    053893617435

Overview

Mfr description
EE435102 LRG BORE CONE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought