Motion
LM742710

SKF
LM742710

Tapered Roller Bearing Cup - Single Cup, 11.2500 in OD, 0.4567 in Width, Non-Flanged Cup
MI ITEM #00664761
MFR #LM742710
Price$948.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LM742710

Tapered Roller Bearing Cup - Single Cup, 11.2500 in OD, 0.4567 in Width, Non-Flanged Cup
MI ITEM #00664761
MFR #LM742710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$948.54/each

Specifications

Dimensions

  • Cup Width  
    0.4567 in
  • Outside Diameter  
    11.2500 in
  • Weight
    5.57 lbs

Details

  • Compatible Cone
    LM742749
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    7316576645488
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    7316576645488

Overview

Mfr description
LM742710 LRG BORE CUP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text