Motion
JL819349-N0000

TIMKEN
JL819349-N0000

Tapered Roller Bearing Cone - 95 mm ID, 20 mm Cone Width, Chrome Steel Material
MI ITEM #00664997
MFR #JL819349-N0000
Price$195.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JL819349-N0000

Tapered Roller Bearing Cone - 95 mm ID, 20 mm Cone Width, Chrome Steel Material
MI ITEM #00664997
MFR #JL819349-N0000

Mfr description
JL819349 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.87/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Cone Width  
    20 mm
  • Inner Ring Width
    0.7874 in
  • Weight
    1.36 lbs

Details

  • Abma Precision Rating
    Class N
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    JL819310
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893697048
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    L819300
  • UPC_NO
    053893697048

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)