Motion
L853049-40000

TIMKEN
L853049-40000

Tapered Roller Bearing Cone - 10.8750 in Bore, 1.3750 in Width, Chrome Steel Material
Mi Item #00665030
MFR #L853049-40000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L853049-40000

Tapered Roller Bearing Cone - 10.8750 in Bore, 1.3750 in Width, Chrome Steel Material
Mi Item #00665030
MFR #L853049-40000

Mfr description
L853049 LRG BORE CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10.8750 in
  • Cone Width  
    1.3750 in
  • Inner Ring Width
    34.925 mm
  • Weight
    12.56 lbs

Details

  • Abma Precision Rating
    Class 4
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    L853010, L853011B
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893701028
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    L853000
  • UPC_NO
    053893701028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)