Motion
L860049-20000

TIMKEN
L860049-20000

Tapered Roller Bearing Cone - 13.0000 in ID, 1.8750 in Cone Width, Chrome Steel Material
MI ITEM #00665041
MFR #L860049-20000
Your Price$2,877.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L860049-20000

Tapered Roller Bearing Cone - 13.0000 in ID, 1.8750 in Cone Width, Chrome Steel Material
MI ITEM #00665041
MFR #L860049-20000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,877.98/each(List $4,316.97)

Overview

Mfr description
L860049 LRG BORE CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
  • Both rings should be replaced at the same time to maximize reliability and life

Specifications

  • Bore Diameter
  • Bearing Material
    Chrome Steel
  • Abma Precision Rating
    Class 2
  • Cage Material
    Steel
  • Inner Ring Width
    47.625 mm
  • Operating Temperature Range
    -65 to +250 °F
  • Finish Coating
    Uncoated
  • Series
    L860000
  • Compatible Cup
    L860010, L860010CD
  • Manufacturer Upc Number
    053893701851
  • UPC_NO
    053893701851
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Weight
    21.31 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text