Motion
JH913848-K0000

TIMKEN
JH913848-K0000

Tapered Roller Bearing Cone - 70 mm ID, 39.688 mm Cone Width, Steel Material
Mi Item #00665081
MFR #JH913848-K0000
Price$850.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JH913848-K0000

Tapered Roller Bearing Cone - 70 mm ID, 39.688 mm Cone Width, Steel Material
Mi Item #00665081
MFR #JH913848-K0000

Mfr description
JH913848 CONE
  • Timken is the recognized global leader in tapered roller bearings.
  • It has with the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$850.17/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Cone Width  
    1.5625 in
  • Inner Ring Width
    39.688 mm
  • Weight
    4.51 lbs

Details

  • Abma Precision Rating
    Class K
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893706801
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    H913800
  • UPC_NO
    053893706801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)