Motion
HH924310D-20024

TIMKEN
HH924310D-20024

Tapered Roller Bearing Cup - Double Cup, 9.5000 in OD, 4.2500 in Width, Non-Flanged Cup
Mi Item #00665103
MFR #HH924310D-20024
Price$3,964.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HH924310D-20024

Tapered Roller Bearing Cup - Double Cup, 9.5000 in OD, 4.2500 in Width, Non-Flanged Cup
Mi Item #00665103
MFR #HH924310D-20024

Mfr description
HH924310D LRG BORE CUP
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,964.38/each

Specifications

Dimensions

  • Cup Width  
    4.2500 in
  • Outside Diameter  
    9.5000 in
  • Weight
    26.55 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    Steel
  • Compatible Cone
    HH924349
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    053893710327
  • Product Type
    Tapered Roller Bearing Cups
  • Series
    HH
  • Single Or Double Cup
    Double Cup
  • UPC_NO
    053893710327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)