Motion
71450-90163

TIMKEN
71450-90163

Tapered Roller Bearing Assembly - 4.5000 in Bore, 7.5000 in OD, 1.9375 in Cone Width, 3.1875 in Cup Width, Class 2 Precision Rating
MI ITEM #00665288
MFR #71450-90163
Your Price$2,313.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
71450-90163

Tapered Roller Bearing Assembly - 4.5000 in Bore, 7.5000 in OD, 1.9375 in Cone Width, 3.1875 in Cup Width, Class 2 Precision Rating
MI ITEM #00665288
MFR #71450-90163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,313.81/each(List $2,708.67)

Overview

Mfr description
71450 BRG ASSY 9-163
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
  • Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
  • Widest choice including both inch and metric sizes
  • Engineered to deliver higher speeds, heavier loads and longer life
  • Unrivaled technology and engineering support
  • Two-Row Double-Outer race bearings (TDO) feature a double outer race (cup) and two single inner races (cones)
  • Outer race features groove and lubrication holes in the outside diameter
  • Most commonly sold with a spacer to control the axial internal clearance or bench end play (BEP) to eliminate the adjustment procedure
  • Internal axial clearance is marked on the spacer for identification and reorder purposes
  • Internal axial clearance is factory preset to create a matched bearing assembly (MBA)
  • Components cannot be mixed with other components from another bearing assembly
  • Wide effective bearing spread that is ideal for applications in which overturning moments are a significant load component
  • Can be used in fixed positions or allowed to float in the housing bore

Specifications

  • Assembly Type
    Double Row
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    7.5000 in
  • Overall Width
    4.1875 in
  • Closure Type
    Open
  • Abma Precision Rating
    Class 2
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Operating Temperature Range
    -65 to +250 °F
  • Finish Coating
    Uncoated
  • Series
    71000
  • Compatible Cone
    71450
  • Flange Type
    Flanged Cup
  • Flange Diameter
    7.8080 in
  • Manufacturer Upc Number
    053893383095
  • UPC_NO
    053893383095
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    25.42 lbs
  • Description
    71450 BRG ASSY 9-163

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text