Motion
L476549-90012

TIMKEN
L476549-90012

Tapered Roller Bearing Assembly - 21.6250 in Bore, 27.2500 in OD, 3.1875 in Cone Width, 2.4375 in Cup Width, Class 2 Precision Rating
Mi Item #00665350
MFR #L476549-90012
Price$34,507.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L476549-90012

Tapered Roller Bearing Assembly - 21.6250 in Bore, 27.2500 in OD, 3.1875 in Cone Width, 2.4375 in Cup Width, Class 2 Precision Rating
Mi Item #00665350
MFR #L476549-90012

Mfr description
L476549 BRG ASSY 9-12 INSP4
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high-performance Timken® tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,507.66/each

Specifications

Dimensions

  • Bore Diameter  
    21.6250 in
  • Outside Diameter
    27.2500 in
  • Overall Width
    3.1875 in
  • Weight
    147.55 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Cone
    L476549
  • Description
    L476549 BRG ASSY 9-12 INSP4
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893623917
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    L476500
  • UPC_NO
    053893623917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)